DWK Life Sciences (Kimble) 37034A-2110 Serological Pipettes, Tooled for Cotton Plug, 2mL/0.1mL; 6/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 37034A-2110 – Item # 2556362
  • Reusable, Class A and Class B borosilicate glass pipettes meet ASTM requirements
  • 1 year warranty

PRODUCT OPTIONS

₹32,800.00INR / Case of 6

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)2000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)2
  • Max Dispensing (mL)2
  • Increments (mL)0.1
  • Body MaterialGlass
  • Warranty1 year
1 Year Warranty

Key Features

  • Reusable, Class A and Class B borosilicate glass pipettes meet ASTM requirements
  • 1 year warranty

More About this Item

Volume accuracies and capacities are permanently marked in amber on each pipette. Pippettes are calibrated "to deliver". All pipettes feature treated and tempered tips to reduce chipping and breakage.

Class A Pipettes meet all the requirements of ASTM E 969-95. Compliance with the CAP and other laboratory certifying groups is indicated by the letter "A" near the top of each pipette. All pipettes are calibrated in accordance with ASTM E 542 and meet the accuracy requirements of ASTM E 969; borosilicate glass meets ASTM E 438 for Type I, Class A requirements.

Class B Pipettes meet the flow time and volume accuracy requirements of ASTM E 969-95 and are marked with a "B" near the top of each pipette.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat