DWK Life Sciences (Kimble) MARK-M® Borosilicate Glass Tubes, Green Marking Label, 12 x 75 mm, 5 mL; 1000/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 60B12BZG – Item # 3459550
Write on 1-3/8"H marking area with marker or pencil for easy sample identification
  • USP Type I, ASTM E 438 Type I, Class B compliant
  • Manufactured from borosilicate glass 5.1
  • 1-3/8"H ceramic marking area is located 3/4" from the open end
  • Sturdy, uniform bottoms and consistent lengths
  • Green 1-3/8"H marking label
  • 5 mL capacity

PRODUCT OPTIONS

₹39,400.00INR / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Tube Capacity (mL)5
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)75
  • Tube Outside Diameter (OD) (mm)12
  • Packaging1000/cs
  • Special FeaturesGreen marking label, 1-3/8"H
  • DescriptionMARK-M® Borosilicate Glass Tube with Green Marking Label, 12 x 75 mm, 5 mL; 1000/CS

Key Features

  • USP Type I, ASTM E 438 Type I, Class B compliant
  • Manufactured from borosilicate glass 5.1
  • 1-3/8"H ceramic marking area is located 3/4" from the open end
  • Sturdy, uniform bottoms and consistent lengths
  • Green 1-3/8"H marking label
  • 5 mL capacity

More About this Item

These disposable tubes are manufactured from borosilicate glass 5.1 to provide excellent chemical resistance. Easily label your samples for quick identification on a large, permanent ceramic marking area.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat