DWK Life Sciences (Kimble) Score-Break Ampule, Amber, Trimmed Stem, Large Pack, 20 mL; 1152/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 12040U-20 – Item # 3459510
Pre-scored stem permits safe and easy opening
  • Fabricated from USP Type I borosilicate glass
  • Excellent dimensional stability for high-speed filling
  • Stems can be pull or tip-sealed
  • Easy hermetic sealing

PRODUCT OPTIONS

₹256,000.00INR / Case of 1152

SPECS & DESCRIPTION

Specifications & Description

  • Tube Capacity (mL)20
  • Tube MaterialType I borosilicate glass
  • Tube ColorAmber
  • Tube Length (mm)135
  • Tube Outside Diameter (OD) (mm)23
  • Special FeaturesPull or tip-sealed stems
  • DescriptionScore-Break Ampule, Amber, Trimmed Stem, Large Pack, 20 mL; 1152/CS

Key Features

  • Fabricated from USP Type I borosilicate glass
  • Excellent dimensional stability for high-speed filling
  • Stems can be pull or tip-sealed
  • Easy hermetic sealing

More About this Item

Manufactured from USP Type I borosilicate glass, these ampules conform to the hydrolytic resistance requirements outlined in USP and EP 3.2.1. They provide maximum solution stability and allow for easy hermetic sealing. Pre-scored constricted portion of the stem allows for safe and easy opening, eliminating the need for a special ampule file.

Methods of sealing include tip or pull. Short-stem ampules are tip-sealed, while trimmed stem ampules are pull-sealed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat