Energizer ECR2025BP Button cell batteries, 3 V, 6/pack (Eveready # ECR2025)

Representative image only.
Energizer Mfr # ECR2025BP – Item # 0594405
Button cell battery for Digi-Sense™ Traceable® General-Purpose Timers
  • 1.5V

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Cell TypeLithium
  • Capacity155 mA hours
  • Voltage (V)3
  • Diameter (mm)20
  • Thickness (mm)2.5

Key Features

  • 1.5V

More About this Item

Since 1896 Energizer® batteries have been providing dependable portable power.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat