Environmental Express Bio-Pump® IAQ Lite with TSI® 4046 Calibrator

Representative image only.
Environmental Express Item # 6006201
The Environmental Express® Bio-Pump® IAQ Lite is the easiest-to-use portable, battery-powered IAQ pump - a proven sample collection device designed for exclusive use with Air-O-Cell® and Via-Cell® cassettes at a flow rate of 15 LPM
  • Designed to be used exclusively with Air-O-Cell® and Via-Cell® air sampling cassettes
  • Battery powered for sampling at jobsites without power, no extension cords required
  • Easy-to-use for field technicians with sound and visual displays of sampling completion
  • Proven system for mold sampling with more than 20 years of industry use
  • Unmanned operation with programmable sampling times
  • “Quick Sample” collection with preprogramed sampling setup
  • Quiet operation for sampling in occupied spaces
  • Real time display tracking actual run time
  • Extended life NiMH battery provides approximately 8 hours continuous run time or approximately 100 five-minute samples for large jobs
  • Battery recharge time of only 3 hours
  • Compact and light weight
  • Ensure sampling pump accuracy with flow calibrator
  • Flow calibrator comes with NIST-traceable certificate
  • 1 year warranty
  • Lightweight and portable—calibrate and collect samples anywhere
  • Calibrator features continuous volumetric flow rate display
  • Flow calibrator comes with NIST-traceable certificate
  • 1 year warranty

PRODUCT OPTIONS

₹786,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Range15 LPM
  • Accuracy±5%
  • Display TypeLCD
  • Battery Type1 NiMH (included)
  • Battery LifeApprox. 8 hours (continuous) or 100 five minute samples
  • Power (VAC)100 to 240
  • Weight (lbs)1.75
  • Weight (kg)0.79
  • Height (in)2 3/4
  • Width (in)4 1/4
  • Depth (in)8
  • Height (cm)7
  • Width (cm)11.4
  • Depth (cm)17.4
  • Warranty1 year
1 Year Warranty

Includes

Bio-Pump® IAQ Lite pump, TSI® model 4046 calibrator, connection tubing with calibration cassette, 10 Air-O-Cell® cassettes, battery pack, charger (120-240 VAC, US plug only), and carrying case.

Key Features

  • Designed to be used exclusively with Air-O-Cell® and Via-Cell® air sampling cassettes
  • Battery powered for sampling at jobsites without power, no extension cords required
  • Easy-to-use for field technicians with sound and visual displays of sampling completion
  • Proven system for mold sampling with more than 20 years of industry use
  • Unmanned operation with programmable sampling times
  • “Quick Sample” collection with preprogramed sampling setup
  • Quiet operation for sampling in occupied spaces
  • Real time display tracking actual run time
  • Extended life NiMH battery provides approximately 8 hours continuous run time or approximately 100 five-minute samples for large jobs
  • Battery recharge time of only 3 hours
  • Compact and light weight
  • Ensure sampling pump accuracy with flow calibrator
  • Flow calibrator comes with NIST-traceable certificate
  • 1 year warranty
  • Lightweight and portable—calibrate and collect samples anywhere
  • Calibrator features continuous volumetric flow rate display
  • Flow calibrator comes with NIST-traceable certificate
  • 1 year warranty

More About this Item

The Bio-Pump® IAQ Lite is the most user-friendly pump designed for IAQ. To get you started, each pump includes 10 Air-O-Cell cassettes, a carrying case and fast battery charger as standard items. All combined, this is over $100 savings when compared to other manufacturers.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat