Environmental Express Glass Jug, Level 1, Amber, 4 L; 6/CS

Representative image only.
Environmental Express Item # 3520458
Pour samples safely
  • PTFE-lined caps offer tight, reliable seal and chemical compatibility
  • Amber glass bottles protect light-sensitive samples
  • 3 month warranty
  • Model number APC1300

PRODUCT OPTIONS

₹17,600.00INR / Case of 6
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (oz)128
  • Capacity (Gal)1
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Bottle ColorAmber
  • AutoclavableNo
  • Level Number1
  • Special FeaturesPTFE-lined Polypropylene Cap
  • DescriptionGlass Jug, Level 1, Amber, 4 L; 6/Cs
  • Warranty3 month
3 Month Warranty

Key Features

  • PTFE-lined caps offer tight, reliable seal and chemical compatibility
  • Amber glass bottles protect light-sensitive samples
  • 3 month warranty
  • Model number APC1300

More About this Item

Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use.

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat