Environmental Express SC160-240 StirBase Magnetic Stirrer with 60 Stir Bars; 240 VAC

Representative image only.
Environmental Express Item # 5320516
Turn your existing HotBlock into a stirring HotBlock to meet EPA Method 3060A
  • A 48 MGO Neodymium Iron Boron drive magnet powers this extra-large surface stirrer
  • Stirring positions are only limited by the number of vessels you can place on the plate surface
  • Remote controller allows for safe operation when used in a fume hood
  • Custom-designed stir bars mix samples vertically to ensure complete mixing
  • 3 month warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Length (")23
  • Top Plate Length (in)22
  • Top Plate Width (in)16
  • Width (InchShort)16
  • Height (InchShort)4
  • Top Plate Length (cm)55.88
  • Top Plate Width (cm)40.64
  • Top Plate MaterialAcrylonitrile-Butadiene-Styrene
  • Low Speed (rpm)20
  • High Speed (rpm)2150
  • Length (in)23
  • Width (in)16
  • Height (in)4
  • Length (cm)58.42
  • Width (cm)40.64
  • Height (cm)10.16
  • Motor Type48 MGO Neodymium Iron Boron
  • Power (VAC)240
  • DescriptionStirBase Magnetic Stirrer with 60 Stir Bars; 240 VAC
  • Warranty3 month
3 Month Warranty

Key Features

  • A 48 MGO Neodymium Iron Boron drive magnet powers this extra-large surface stirrer
  • Stirring positions are only limited by the number of vessels you can place on the plate surface
  • Remote controller allows for safe operation when used in a fume hood
  • Custom-designed stir bars mix samples vertically to ensure complete mixing
  • 3 month warranty

More About this Item

The StirBase magnetic stirrer can be used with most HotBlock and HotBlock Pro systems, or as a stand-alone stirrer with unlimited stirring positions. The detached controller allows for 100 different stirring speed settings with a maximum of 2150 rpm and has a 6-ft (1.8-m) cable for safe operation of the stirrer in a fume hood. The stirrer housing is corrosion-resistant PVC.

An extremely strong internal magnet allows you to place an entire HotBlock on the platform and provide stirring to each well.* Sixty 7/8" long x 1/2" diameter (23.1 x 11.5 mm) stir bars are included and fit in the 50- and 100-mL digestion cups, as well as many other laboratory vessels. Stir bars are PEEK encapsulated for superior chemical resistance and compatibility.

The StirBase stirrer cannot be used around aluminum or magnetic items as it will cause drag on the motor, and or the maximum stir speed cannot be achieved and the motor will overheat. Additionally, stir bars should be placed in the mixing vessel prior to being placed on the stirrer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat