Environmental Express StableWeigh Start-Up Kit, 100 samples

Representative image only.
Environmental Express Item # 3521106
Pre-treated, pre-weighed, and disposable for your convenience
  • This product complies with the following methods: SM 2540, ASTM D5907, BS EN 15216:2007
  • Vessels and filters are washed, dried, weighed, and individually marked
  • Save time — cools faster, requires fewer drying and weighing cycles
  • Disposable to eliminate cross-contamination

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Length (")3 25/64
  • Capacity (L)0.3
  • Capacity (mL)300
  • Capacity (Gal)0.079
  • Capacity (oz)10.14
  • Capacity (Qt)0.32
  • ColorClear
  • Overall Length (in)3 25/64;16
  • Overall Width (in)11
  • Overall Height (in)14 1/2;6 1/10
  • DescriptionStableWeigh Start-Up Kit w/ 6-place Filling Station, 100/pk

Key Features

  • This product complies with the following methods: SM 2540, ASTM D5907, BS EN 15216:2007
  • Vessels and filters are washed, dried, weighed, and individually marked
  • Save time — cools faster, requires fewer drying and weighing cycles
  • Disposable to eliminate cross-contamination

More About this Item

These weighing vessels reduce preparation time, perfect for busy labs analyzing a lot of samples. Each vessel complies with the following methods: SM 2540, ASTM D5907, BS EN 15216:2007. Each vessel is treated to conform with ASTM D5907 Standard Test Methods for Filterable Matter (Total Dissolved Solids) and Nonfilterable Matter (Total Suspended Solids) in Water, then individually printed with the final weight. The material is lightweight, inert to water or wastewater components, and heat resistant. Vessels cool quickly decreasing wait times between heating and weighing.

Choose the startup kit to begin processing samples immediately. The kit contains enough vessels and filters for 100 samples, a weighing stand to keep your vessel stable on the balance pan, a 5-place carrier/oven rack, a 6-place filling station to make transferring sample to vessel quicker and easier, and a static control system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat