Eppendorf 4861000147 8-Channel Digital Pipette w/ Charger; 15-300 µL

Representative image only.
Eppendorf Mfr # 4861000147 – Item # 2450082
Superior design provides optimal support of your work with industry-leading accuracy and features
  • Precise adjustable parameters of all functions with the practical selection dial
  • Intuitive user interface and organized color display
  • Universal nose cone accepts most pipette tips
  • Lightweight design and optimal readability in every position offers unsurpassed ergonomics
  • Multilingual operation
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

₹17,600.00 - ₹25,900.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Sugggested alternative

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)300
  • Min Volume (µL)15
  • Min Volume (mL)0.015
  • Max Volume (mL)0.3
  • Min Dispensing (mL)0.015
  • Max Dispensing (mL)0.3
  • Increments (µL)0.1
  • Accuracy (%)±0.60%
  • Precision (%)±0.25%
  • Number Of Channels8
  • Tip EjectorYes
  • Control Button ColorOrange
  • Auto ShutoffYes
  • CalibrationUser
  • Power (VAC)100 to 240
  • Battery1 Rechargeable Lithium polymer (included)
  • Warranty2 year
Two year warrantyConformite EuropeenneUL Listed.

Includes

1 rechargeable lithium polymer battery and charger.

Key Features

  • Precise adjustable parameters of all functions with the practical selection dial
  • Intuitive user interface and organized color display
  • Universal nose cone accepts most pipette tips
  • Lightweight design and optimal readability in every position offers unsurpassed ergonomics
  • Multilingual operation
  • 2 year warranty

More About this Item

The Eppendorf Xplorer electronic pipettor was specially designed for high professional standards with a new intuitive operating concept and design of simplicity, precision and reproducibility. The selection dial provides all functions in plain view and eliminates delays due to complicated programming. The modern color display is easy to use and does not have any submenus. The multifunction rocker offers industry-leading technology, so your pipettor is always readable, no matter how you handle or hold it.

The innovative ejector automatically returns to the zero position after tip ejection. A powerful battery offers long-lasting use and you may charge the pipettor separately. Unit will automatically shut off while not in use.

The multi-function rocker offers industry leading technology, so your pipettor is always readable, no matter how you handle it. Choose from various languages to use your pipettor.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat