Eppendorf Research plus 8-Channel Pipette, Orange; 30-300 µL

Representative image only.
Eppendorf Mfr # 3125000052 – Item # 2450514
Requires up to 50% less pipetting force to minimize stress and fatigue
  • The ultralight pipettor is designed to fit comfortably in your hand
  • Made with industry-leading materials for exceptional durability
  • Easily identify pipette with orange control button color
  • 8-channel pipette with pipetting volume range of 30 to 300 µL
  • 3 year warranty

PRODUCT OPTIONS

₹364,000.00INR / Each

₹100,000.00 - ₹107,000.00INR / Each

for an additional
₹100,000.00INR / Each
for an additional
₹107,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)300
  • AutoclavableYes
  • Min Volume (µL)30
  • Min Volume (mL)0.03
  • Max Volume (mL)0.3
  • Min Dispensing (mL)0.03
  • Max Dispensing (mL)0.3
  • Increments (µL)0.2
  • Accuracy (%)±0.80%
  • Precision (%)±0.30%
  • Number Of Channels8
  • Tip EjectorYes
  • Color CodeOrange
  • Control Button ColorOrange
  • CalibrationUser
  • Warranty3 year
3 Year Warranty

Key Features

  • The ultralight pipettor is designed to fit comfortably in your hand
  • Made with industry-leading materials for exceptional durability
  • Easily identify pipette with orange control button color
  • 8-channel pipette with pipetting volume range of 30 to 300 µL
  • 3 year warranty

More About this Item

The Research plus pipettor was optimized for form and function. Ultralightweight pipette meets the highest needs for precision and accuracy—combined with ultimate ergonomics and increased flexibility. Springloaded tip cone achieves optimal tightness and minimal attachment forces—doing most of the work for you! Make your volume adjustments with just one hand, only a few turns will get you to your desired volume. Four-digit volume display is easy to view. Multichannel pipettors offer channel indicators, in addition to flexibility of removing any of the independent channels—use as many as you need.

Disassemble your pipettor with ease—the quick connection clip lets you remove the lower part in just two steps. The secondary adjustment gives you greater accuracy for specific liquid types. Pipettors are made from Fortron PPS, which not easily damaged by harsh liquids or cleaners.

Fully autoclavable for simple decontamination.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat