Excel Scientific AlumaSeal CS™ Sealing Film for Cold Storage, Aluminum Foil, Non-Sterile, 38µm; 100/PK

Representative image only.
Excel Scientific Mfr # FC-100 – Item # 1302486
Specially formulated for cold storage to -80 °C
  • Certified free of DNase-, RNase-, and nucleic-acids
  • Excellent barrier properties to retard evaporation
  • Easily pierceable with pipet tips or robotic probes for sample recovery
  • 3 year warranty

PRODUCT OPTIONS

₹21,000.00INR / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Min Temperature (° C)-80
  • Max Temperature (° C)120
  • MaterialNonpermeable aluminum foil
  • Width (mm)132.6
  • Length (mm)132.6
  • DescriptionSealing Film for cold storage, 38µm, 100/pk
  • Warranty3 year
3 Year Warranty

Key Features

  • Certified free of DNase-, RNase-, and nucleic-acids
  • Excellent barrier properties to retard evaporation
  • Easily pierceable with pipet tips or robotic probes for sample recovery
  • 3 year warranty

More About this Item

AlumaSeal CS sealing films are specially formulated 50 µm aluminum foil sealing films with a 50 µm layer of acrylic adhesive that withstands cold storage at temperatures to –80°C. AlumaSeal CS sealing films are not recommended for PCR or thermocycling. A single non-perforated end tab simplifies application. Simply hold the tab and strip the backing from the body of the sealing film as it lays on the plate to avoid curling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat