Extech CO10 Carbon Monoxide Meter, 0 to 1000 ppm

Representative image only.
Extech Mfr # CO10 – Item # 8651110
Quickly detect ambient CO levels to 1000 ppm
  • Backlit display for low-light conditions
  • Ergonomic, pocket-sized design
  • 1 year warranty

₹88,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO
  • Min CO Range (ppm)0
  • Max CO Range (ppm)1000
  • CO Resolution (ppm)1
  • Resolution (ppm)1
  • Weight (oz)6.3
  • Weight (kg)0.2
  • Battery Type1 9V (included)
  • Height (in)6 21/64
  • Width (in)2
  • Depth (in)1 1/2
  • DescriptionCarbon Monoxide Meter, 0 to 1000 ppm
  • Warranty1 year
1 Year Warranty

Key Features

  • Backlit display for low-light conditions
  • Ergonomic, pocket-sized design
  • 1 year warranty

More About this Item

Meter features a stabilized electrochemical sensor to detect CO levels to 1000 ppm. Audible alarm starts at 35 ppm with continuous beep above 200 ppm. Meter also features one-button operation, MAX hold, backlit display, and auto-off function.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat