General Tools DAF800 Digital Vane Anemometer

Representative image only.
General Tools Mfr # DAF800 – Item # 3795415
Measure air velocity in a pocket-size meter
  • Designed as an entry-level meter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±3% full scale
  • Width (in)2 1/4
  • Height (in)1 1/4
  • Length (in)6
  • Battery1 9V (not included)
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

wrist strap.

Key Features

  • Designed as an entry-level meter
  • 1 year warranty

More About this Item

Air flow can be displayed in five units — ft/min, m/s, km/h, mph, or knots. Low-friction ball vane provides a greater degree of accuracy. Meter features data hold, min/max button with recall, auto power-off — all in a lightweight, easy-to-hold design.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat