General Tools DLM2000 Three-Range Light Meter

Representative image only.
General Tools Mfr # DLM2000 – Item # 3780004
Small and lightweight—easily take it anywhere you need to measure light levels
  • 1 year warranty

Loading

Call For Price
Loading

₹34,000.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (Fc)20/200/2000
  • Max Measurement (Lux)200/2000/20,000
  • Accuracy200/2000 lux and 20/200 fc: ±3% reading; 20,000 lux and 2000 fc: ±0.5% of reading
  • Functionmin/max, data hold, overrange, low-battery indication
  • Display Type3-1/2 digit LCD
  • Intensity ResolutionLux: 10; Footcandles: 1
  • SensorSilicon photodiode
  • Depth (in)1 3/8
  • Height (in)5 5/8
  • Depth (cm)3.5
  • Height (cm)14.3
  • Width (cm)7.3
  • Power9 V Battery (1)
  • DescriptionThree-Range Light Meter
  • Warranty1 year
1 Year Warranty

More About this Item

Use this compact light meter in industrial/commercial photography/videography applications and to help you comply with OSHA guidelines. Meter measures light levels up to 20,000 lux or 2000 footcandles. A silicone diode and spectral response filter provide accurate light readings. Easily view readings on a large, 3-1/2 digit, 2000-count LCD.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat