General Tools IRT207 Infrared Thermometer (8:1)

Representative image only.
General Tools Mfr # IRT207 – Item # 3780006
High max temperature—handles any automotive and industrial applications
  • Laser sighting pinpoints the center of your target area 8:1 distance-to-target ratio Ergonomic and rugged design
  • 1 year warranty

₹11,400.00INR / Each

₹31,300.00 - ₹43,100.00INR / Each

for an additional
₹31,300.00INR / Each
for an additional
₹43,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)8:1
  • EmissivityFixed at 0.95
  • Sighting TypeSingle
  • Laser ClassClass II
  • Min Temperature (° F)-4
  • Max Temperature (° F)604
  • Min Temperature (° C)-20
  • Max Temperature (° C)320
  • AccuracyAbove 32°F (0°C): ±3°F (±2°C) or 2% of reading, whichever is greater; Below 32°F (0°C): ±5°F (±3°C) or 2% of reading, whichever is greater
  • Resolution0.1°F/°C
  • Response time500 ms
  • Display TypeLCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Height (in)1 1/4
  • Width (in)4 5/8
  • Length (in)6
  • DescriptionInfrared Thermometer (8:1)
  • Warranty1 year
1 Year Warranty

Key Features

  • Laser sighting pinpoints the center of your target area 8:1 distance-to-target ratio Ergonomic and rugged design
  • 1 year warranty

More About this Item

Use this IR meter to measure surface temperatures of objects that are difficult to reach or unsafe to contact. The ergonomically designed meter fits nicely in your hand for a quick noncontact temperature measurements from a distance—simply point, pull the trigger, and hold. View the reading on a large 4-digit backlit LCD. Features include on/off laser sighting, data Hold, °F/°C selection, low-battery indicator, and auto power-off (after 7 seconds).

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.
We now offer an FDA-cleared infrared thermometer.
Our other infrared thermometers are not approved for medical usage and are not FDA-approved.
For help in selecting an infrared thermometer please contact the Technical Support team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat