General Tools Rectangular Metal Inspection Mirror, 2"L x 3.75"W, 10.75-26" Adj Length

Representative image only.
General Tools Mfr # 5562 – Item # 0991414
View and retrieve objects in hard-to-reach areas
  • Telescopic shafts allow extended reach
  • Adjustable mirror
  • 1 year warranty

PRODUCT OPTIONS

₹3,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Mirror TypeRectangular
  • Mirror Width (in)3.75
  • Mirror Width (mm)95.25
  • Mirror Length (in)2
  • Mirror Length (mm)50.8
  • Adjustable Handle Length10-3/4" to 26"
  • DescriptionRectangular Metal Inspection Mirror, 2"L x 3.75"W, 10.75-26" Adj Length
  • Warranty1 year
1 Year Warranty

Key Features

  • Telescopic shafts allow extended reach
  • Adjustable mirror
  • 1 year warranty

More About this Item

These inspection tools offer telescopic shafts that allow extended reach to inaccessible spaces. Mirrors adjust to any angle for visual examination in trouble areas. Magnets, mirrors 09914-00 and 09914-04, and inspection kit feature a heavy-duty pocket clip.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat