Glas-Col 100A INS1163 Stirring/Heating Mantle Fabric Insulating Top; 12L

Representative image only.
Glas-Col Mfr # 100A INS1163 – Item # 3622683
Prevents vapor condensation
  • Provides added insulation and protect
  • Accomodates 12L spherical flasks
  • 1 year warranty

PRODUCT OPTIONS

₹132,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)12000
  • Diameter (in)14.5
  • DescriptionStirring/Heating Mantle Fabric Insulating Top; 12L
  • Warranty1 Year
1 Year Warranty

Key Features

  • Provides added insulation and protect
  • Accomodates 12L spherical flasks
  • 1 year warranty

More About this Item

The fabric insulating tops prevent vapor condensation in the upper half of a flask during distillation of high-boiling materials. It also protects the flask, solutions, and laboratory from drafts, flying glass of flask implosions in high vacuum distillations, falling objects, and thermal strain between top and lower half of flask during high-temperature operations. The glass-fabric construction, laced-side opening, and elliptical hole accomodates 1-, 2-, and 3-neck flasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat