Glas-Col 100A MO1143 Stirring/Heating Mantle Fabric Heating Top; 5L, 115V

Representative image only.
Glas-Col Mfr # 100A MO1143 – Item # 3622687
Prevents vapor condensation
  • Provides added heat, insulation, and protect
  • CSA certified
  • Accomodates 5L spherical flasks
  • 1 year warranty

PRODUCT OPTIONS

₹114,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)5000
  • Diameter (in)10.67
  • DescriptionStirring/Heating Mantle Fabric Heating Top; 5L, 115V
  • Warranty1 Year
1 Year Warranty

Includes

Detachable 4-ft (1.2-m), two-wire cord with locking connector.

Key Features

  • Provides added heat, insulation, and protect
  • CSA certified
  • Accomodates 5L spherical flasks
  • 1 year warranty

More About this Item

The fabric insulated heating tops prevent vapor condensation in the upper half of a flask during distillation of high-boiling materials. It also protects the flask, solutions, and laboratory from drafts, flying glass of flask implosions in high vacuum distillations, falling objects, and thermal strain between top and lower half of flask during high-temperature operations. The glass-fabric construction, laced-side opening, and elliptical hole accomodates 1-, 2-, and 3-neck flasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat