Huber Minichiller 300 Chiller, 115 VAC, 60Hz

Representative image only.
Huber Mfr # 3006.0069.99 – Item # 1275109
Continuous operation at ambient temperatures up to 40°C
  • Three-key operation for fast and easy programming
  • LED display and indicators show set point or actual temperature, plus pump, cooling and heating status
  • R290 natural refrigerant is ecofriendly
  • Stainless steel contruction is rugged and durable
  • Industrial plastic pressure-suction pump
  • Air-cooled
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)1.4
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Cooling Capacity At 0° C (watts)200
  • Pump TypePressure and Suction
  • RefrigerantNatural refrigerant R290
  • Max Flow Rate (L/min)14
  • Max Pump Pressure (PSI)3.62
  • Max Pump Pressure (mbar)250
  • Width (in)8 27/32
  • Height (in)14 31/32
  • Depth (in)14 11/64
  • Width (cm)22.5
  • Height (cm)38
  • Depth (cm)36
  • Temperature ControlDigital
  • Temperature SensorPt100
  • Pressure Pump Max Head At 0 Flow (L/min)10.5
  • Pressure Pump Max Head At 0 Flow (PSI)2.47
  • Display TypeLED
  • Power (VAC)115
  • Power (Hz)60
  • Warranty1 year
1 Year Warranty

Key Features

  • Three-key operation for fast and easy programming
  • LED display and indicators show set point or actual temperature, plus pump, cooling and heating status
  • R290 natural refrigerant is ecofriendly
  • Stainless steel contruction is rugged and durable
  • Industrial plastic pressure-suction pump
  • Air-cooled
  • 1 year warranty

More About this Item

These compact Minichillers are an economic and environmentally-friendly cooling solution for many laboratory applications. The compact size make it easy to install on a bench and require little space. Designed for use with for reactor blocks, vapour barriers, vacuum pumps, rotary evaporators, or heat exchangers these devices ensure constant temperatures and throughflow quantities.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat