Ibi Scientific Low-Profile Bottle Roller; 90-240 VAC, 50/60 Hz

Representative image only.
Ibi Scientific Mfr # ROLAAUV1S – Item # 3620203
  • Lightweight and portable
  • Use from 0 to 60°C — operates in CO2 and high humidity incubators
  • Accommodates tubes from 10 ml up to 850 cm2
  • 1 year warranty

₹595,000.00INR / Each
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Number of Bottles Accepted10
  • Bottle Speed (rpm)2 to 38
  • Power (VAC)90 to 240
  • Power (Hz)50/60
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Lightweight and portable
  • Use from 0 to 60°C — operates in CO2 and high humidity incubators
  • Accommodates tubes from 10 ml up to 850 cm2
  • 1 year warranty

More About this Item

Use this low-profile bottle roller for growing bacteria and cell cultures. The low profile shape saves bench top and incubator shelf space. The thin, flat power cord reaches external outlets without damaging incubator gaskets. Adjust roller speed from 1 to 30 rpm. The unit comes with 6 rollers to accommodate tubes from 10 ml to 50 ml or up to three 850 cm2 growth area culture bottles with a total of 1-1⁄2 liters of liquid.
What’s included: low profile bottle roller, 6 rollers, and 6 ft power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat