IKA 4016000 Loopster Rotating Shaker, Digital

Representative image only.
IKA Mfr # 0004016000 – Item # 0430413
Adjust turntable from 0 to 90°
  • 2 year warranty

₹92,900.00INR / Each
Consider alternative

SPECS & DESCRIPTION

Specifications & Description

  • Degree of Rotation (degrees)360
  • Shaking Angle0 to 90°
  • Min Speed (rpm)5
  • Max Speed (rpm)80
  • Max Load (lbs)4.4
  • Width (in)11.8125
  • Height (in)14.2187
  • Depth (in)11.8125
  • Width (cm)30.00375
  • Height (cm)36.115498
  • Depth (cm)30.00375
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)50
  • TimerYes
  • Timer Range1 minute to 99 hours 59 minutes
  • DisplayLED
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

Rotating shakers with smooth and effective mixing are ideal for biological, powdered, and liquid samples in a variety of tube sizes up to 50 mL. Choose from basic or digital models. Both feature simple-to-use keypad control, removable turntable, and adjustable angle from 0 to 90°.

Loopster does not ship with a turntable Tube attachment, one must be purchased separately from selection below

Digital model also features adjustable speed control, LED display, and a programmable timer from 1 minute to 99 hours 59 minutes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat