IKA 4468800 Single Block for Use with Std Test Tube 12mm

Representative image only.
IKA Mfr # 0004468800 – Item # 3670026
Precise temperature control for repeatable results
  • Modular blocks are constructed from a solid aluminum block. The close contact of tubes-to-block walls allow for maximum heat retention. Each block has a thermometer well for measuring block temperature.
  • 2 year warranty

PRODUCT OPTIONS

₹15,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Block Number Of Openings16
  • Block TypeSingle Block
  • Block - Tube / Vial Size Accepted (mm)12
  • Height (in)3 47/64
  • Width (in)2 63/64
  • Length (in)3 47/64
  • Warranty2 year
Two year warranty

Key Features

  • Modular blocks are constructed from a solid aluminum block. The close contact of tubes-to-block walls allow for maximum heat retention. Each block has a thermometer well for measuring block temperature.
  • 2 year warranty

More About this Item

Single block dimensions (L x W x H):
3 3⁄4" x 3" x 2" (9.5 x 7.6 x 5.1 cm).
Double block dimensions (L x W x H):
6" x 3 3⁄4" x 2 1⁄4" (15.2 x 9.5 x 5.7 cm);
double block size fits 2/4/6-block heaters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat