IKA Control model Variable-Speed Digital Orbital Shaker, , 230V

Representative image only.
IKA Mfr # 0002980100 – Item # 0430304
Electronically controlled motor ensures accurate shaking under heavy loads
  • Ideal swivel motion with a maximum shaking weight of 4 lb (2 kg)
  • Digital display shows speed and time settings
  • Wide range of attachment combinations makes it possible to use with almost any type of vessel
  • 3 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)80
  • Max Speed (rpm)800
  • Platform Length (in)9
  • Platform Width (in)9
  • Platform Length (cm)22.9
  • Platform Width (cm)22.9
  • Width (in)10.5
  • Height (in)3.75
  • Depth (in)12.5
  • Width (cm)26.67
  • Height (cm)9.525
  • Depth (cm)31.75
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • TimerYes
  • Timer Range1 minute to 9 hours 59 minutes
  • Power (VAC)230
  • Power (Hz)50/60 Hz
  • Power (amps)0.4
  • Warranty3 year
3 Year Warranty

Key Features

  • Ideal swivel motion with a maximum shaking weight of 4 lb (2 kg)
  • Digital display shows speed and time settings
  • Wide range of attachment combinations makes it possible to use with almost any type of vessel
  • 3 year warranty

More About this Item

Basic Model: Low-profile, quiet shaker offers long service life even under extreme load conditions. Easy to-read LED displays speed and time. Features stepless speed adjustment from 0 to 800 rpm. Operate continuously or in time operating mode (up to 50 minutes). Audio signal sounds when shaker process is complete. Select from a wide range of attachments below.

Control Model: Backlit LCD shows speed, time, and operating mode. Activate, deactivate, or set target speed or agitation time with rotary dial. Electronic time switching clock allows for both continuous operation and timed runs up to 9 hours, 59 minutes. End-point positioning feature allows automated robot-controlled sampling. All functions can be controlled and documented with LabWorldSoft® software. Order platforms and attachments separately below.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat