IKA Eurostar 60 Digital Mixer w/ Wireless Remote, 30-2000 rpm, 115VAC

Representative image only.
IKA Mfr # 4440001 – Item # 5070530
Wireless controller lets you control and monitor all functions remotely
  • EUROSTAR 60 Control handles volumes up to 10.6 gallons (40 liters) and viscosities up to 50,000 cps
  • Ultra-clear, high-contrast LCD controller screen displays all process parameters
  • Torque trend function measures viscosity changes
  • Integrated temperature measurement lets you monitor fluid temperature
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)30
  • Max Speed (rpm)2000
  • Input Power (watts)168
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)85
  • Remote ControlYes
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp3/16
  • Warranty2 Years
Two year warranty

Key Features

  • EUROSTAR 60 Control handles volumes up to 10.6 gallons (40 liters) and viscosities up to 50,000 cps
  • Ultra-clear, high-contrast LCD controller screen displays all process parameters
  • Torque trend function measures viscosity changes
  • Integrated temperature measurement lets you monitor fluid temperature
  • 2 year warranty

More About this Item

These powerful and advanced mixers feature a removable wireless controller with a multilingual LCD that lets you control and monitor all mixer functions. An integrated torque trend display is provided for the measurement of viscosity changes and a 1000 Pt RTD temperature sensor input lets you monitor and display fluid temperature. Mixers also include RS-232 and USB interfaces to control and document all parameters.
Additional control features include a timer function that allows you to preset run times and an interval function that enables you to program pause/run cycles.
Mixers feature infinitely adjustable stepless speed control. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in fluid viscosity.
The EUROSTAR 60 Control also features a through-shaft design that permits adjustment of shaft length and impeller depth—allowing you to place or remove mixing vessels without repositioning the mixer.
Quiet, fan-cooled motors feature thermal overload shut-off, and an efficient heat-dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Safety circuits ensure automatic cut-off in an anti-stall or overload condition.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat