Kanomax 6036 Anemomaster Professional Hot-Wire Anemometer, Velocity Only

Representative image only.
Kanomax Mfr # 6036-0E – Item # 1000401
Accurate, ergonomic, and durable
  • Rugged, telescopic, articulating probe fits into hard-to-reach areas and survives harsh conditions
  • Comfortable antislip grip and bright backlit display make taking measurements quick and easy
  • Simultaneously read temperature, number of stored records, and one airflow parameter
  • Download data to PC for analysis with included software
  • 2 year warranty

₹357,000.00INR / Each

₹39,200.00 - ₹49,400.00INR / Each

for an additional
₹39,200.00INR / Each
for an additional
₹49,400.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)20
  • Air Velocity Accuracy±3% of reading or ±0.015 m/s (±3 ft/min), whichever is greater
  • Min Temperature (° F)4
  • Max Temperature (° F)158
  • Min Temperature (° C)-20
  • Max Temperature (° C)70
  • Temperature Accuracy±0.5°C
  • Temperature Resolution0.1°C
  • Data Storage (samples)1500 records
  • Probe length (in)11.5625
  • Probe Diameter (in)41 3/4
  • Width (in)3 7/16
  • Height (in)2
  • Length (in)7 3/8
  • Battery6 AA (included)
  • Warranty2 year
Two year warranty

Key Features

  • Rugged, telescopic, articulating probe fits into hard-to-reach areas and survives harsh conditions
  • Comfortable antislip grip and bright backlit display make taking measurements quick and easy
  • Simultaneously read temperature, number of stored records, and one airflow parameter
  • Download data to PC for analysis with included software
  • 2 year warranty

More About this Item

These anemometers combine research-grade measurements and contractor-grade design. Included telescoping, articulated probe is highly flexible, accessing even the most awkward and difficult spots. Dedicated function keypad makes menu navigation straightforward. Convenient calibration reminder helps you keep up with regulations.


Measure temperature, air velocity, and volumetric flow with either model; choose model 10004-02 to add pressure measurement. Store data in record form with a unique record identification number and a variety of measured and calculated data points. All records include temperature, the selected airflow parameter (velocity, volumetric flow, or pressure), average, and min/max.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat