Kanomax 6700 Handheld Micromanometer with Velocity Grid

Representative image only.
Kanomax Mfr # 6700-VG – Item # 1000701
View and analyze data on the go
  • USB and Bluetooth® communicate with PCs and Android™-based smart phones or tablets
  • Ideal for HVAC, TAB, and Cleanroom certification applications
  • 1 year warranty

₹805,000.00INR / Each

₹39,200.00 - ₹49,400.00INR / Each

for an additional
₹39,200.00INR / Each
for an additional
₹49,400.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Air Velocity Resolution0.01 (up to 9.99 m/s); 0.12 (above 10.00 m/s)
  • Air Velocity Accuracy±3% of reading ±0.05 m/s
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.0°F (0.5°C)
  • Max RH (%)100
  • Min RH (%)0
  • RH Resolution0.1% RH
  • RH Accuracy±3% RH
  • Data Storage (samples)8000 records
  • Width (in)7 13/32
  • Height (in)3 13/32
  • Battery4 AA (included)
  • DescriptionHandheld Micromanometer with Velocity Grid
  • Warranty1 year
1 Year Warranty

Key Features

  • USB and Bluetooth® communicate with PCs and Android™-based smart phones or tablets
  • Ideal for HVAC, TAB, and Cleanroom certification applications
  • 1 year warranty

More About this Item

The manometer transmits data from its expansive memory to PC or tablet via included software or the free mobile app downloadable from the manufacturer's website for immediate analysis.


Choose the model 6700 manometer by itself (10007-00) for use with existing pitot tubes, velocity grids, and flow grids. Or choose the velocity grid kit (10007-01) or air capture hood kit (10007-11) — both include everything you need to begin monitoring air velocity and/or flow.


Note: The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth SIG, Inc.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat