Katanax Mold, 95% Pt-5% Au, 30 mm, Regular, 18 g

Representative image only.
Katanax Item # 0457839
Use molds during borate fusion to form glass disks for XRF analysis
  • Made of 95% Pt-5% Au—the standard nonwetting alloy for borate fusions
  • 30 mm inside base diameter
  • 1 year warranty

PRODUCT OPTIONS

Call For Price
Help maintain platinumware with…

SPECS & DESCRIPTION

Specifications & Description

  • Material95% Pt-5% Au
  • Overall Height (mm)6
  • Inside Rim Diameter (mm)30
  • DescriptionMold, 95% Pt-5% Au, 30 mm, Regular, 18 g
  • Warranty1 year
1 Year Warranty

Key Features

  • Made of 95% Pt-5% Au—the standard nonwetting alloy for borate fusions
  • 30 mm inside base diameter
  • 1 year warranty

More About this Item

Molds have 6 mm depth and have outer diameter ranging from 39 to 49 mm. Select heavy models with thicker walls and bottom for greater durability, longer lifespan, and better temperature control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat