Kinesis Silicone/PTFE Septum, 16 mm; 1000/pk

Representative image only.
Cole-Parmer Item # 9870604
Choose the right septum for optimal performance and results
  • Various materials, thicknesses and hardnessess to suit your application
  • Pre-slit septa prevent a vacuum forming inside the vial
  • White silicone/red PTFE, 16 mm dia.

PRODUCT OPTIONS

₹31,000.00INR / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Septum TypeWhite silicone/red PTFE
  • Outside Diameter (mm)16
  • Special Features1.5 mm thick, 55° shore A

Key Features

  • Various materials, thicknesses and hardnessess to suit your application
  • Pre-slit septa prevent a vacuum forming inside the vial
  • White silicone/red PTFE, 16 mm dia.

More About this Item

Red rubber/Polytetrafluoroethylene (PTFE): improved level of cleanliness compared to natural rubber. PTFE coating ensures compatibility.
Natural rubber/Ethylene Tetrafluoroethylene (TEF): features excellent resealing properties.
Silicone/PTFE: cleanest solution for contaminant free sample handling; autoclavable, too.
PTFE/Silicone/PTFE: PTFE laminated to both sides of high-purity silicone to prevent coring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat