Labconco 7900010 Labconco® RapidVap® Vacuum Dry Evaporation System with RS-232; 115 VAC, 50/60 Hz

Representative image only.
Labconco Mfr # 7900010 – Item # 1304110
An alternative way to traditional centrifugal evaporation methods!
  • RS-232 allows convenient and easy programming of up to 9 programs
  • Durable construction prevents contamination and requires no maintenance
  • Use a combination of gentle forces – vortex motion (up to 1000 rpm), heat (ambient to 100°C) and vacuum – to process up to 110 samples
  • Easily change out sample block to accommodate a variety of tube sizes
  • 1 year warranty

PRODUCT OPTIONS

₹4,670,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)1000
  • Min Speed (rpm)0
  • Variable SpeedYes
  • Speed ControlYes
  • Rotor TypeSample Block
  • Rotors IncludedNo
  • Max Temperature (° C)100
  • Max Temperature (° F)212
  • Min Temperature (° F)Ambient
  • Temp ControlYes
  • DisplayLCD
  • Wetted Parts HousingPTFE-coated aluminum
  • Wetted Parts O-ringPhenol-free Neoprene
  • Motor TypeBrushless
  • Timer Range1 to 999 min
  • Max Capacity (mL)450
  • Tube CapacityUp to 450 mL
  • Number Of Tubes110
  • Length (in)18 2/5
  • Width (in)20 45/64
  • Height (in)13 1/2
  • Length (cm)46.7
  • Width (cm)52.6
  • Height (cm)34.3
  • Height With Lid Open (cm)63.2
  • Height With Lid Open (in)24 29/32
  • Vacuum Concentration0 to 000 mBar
  • Heater Wattage (watts)1000
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)16
  • DescriptionLabconco® RapidVap® Vacuum Dry Evaporation System with RS-232; 115 VAC, 50/60 Hz
  • Warranty1 Year
1 Year WarrantyETL Listed

Includes

Vacuum hose, two clamps, power cord, three washers, three acorn nuts, heat transfer grease, RS-232 cable assembly

Key Features

  • RS-232 allows convenient and easy programming of up to 9 programs
  • Durable construction prevents contamination and requires no maintenance
  • Use a combination of gentle forces – vortex motion (up to 1000 rpm), heat (ambient to 100°C) and vacuum – to process up to 110 samples
  • Easily change out sample block to accommodate a variety of tube sizes
  • 1 year warranty

More About this Item

The Labconco® RapidVap® vacuum dry evaporation system is the alternative way to traditional centrifugal evaporation methods. Faster evaporation rates are achieved through vortex action, heat, and vacuum. Heat comes directly from a 1000-watt dry block, which adds no potential source of contamination and requires no maintenance.

Microprocessor-controlled motor provides smooth variable speed of up to 1000 rpm. PTFE-coated chamber ensures that your system is protected against aggressive chemicals and harsh applications. All mechanical components are isolated from inert fumes to prolong the life of your unit.

Control the time, speed, and temperature via the easy-to-use keyboard or RS-232 communication. Up to nine programs can be set and altered while in progress. The easy-to-read LCD allows you to monitor conditions while a program is in progress. The RS-232 port is at the back of the unit for 2-way communication.

Optional lid heater provides an additional 40-watt heater to improve visibility. Heating the lid eliminates condensation caused by high boiling point solvents.

Order vacuum pump, sample block, and glassware separately to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat