Labconco Xpert 24" Balance Enclosure w/ Guardian Jr. Monitor; 230V

Representative image only.
Labconco Mfr # 3930221 – Item # 0910105
Low air-flow technology for motion-sensitive operations
  • 1 year warranty

₹747,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)24
  • Exterior Width (in)24
  • Exterior Height (in)28.75
  • Exterior Depth (in)28.875
  • Interior Width (in)22.8125
  • Interior Height (in)22
  • Interior Depth (in)23
  • Power (VAC)230
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These sophisticated balance enclosures combine air-flow components to produce a safe working environment without compromising the integrity of your manipulations. Volatile substances are handled without air-borne exposure to powders, sublimates, and fumes. Cabinet design also minimizes electrostatic effects and vibration to enable precise weighing results while eliminating the need for repeated enclosure clean-ups. Exhaust air to outside or return air to room through FilterMate Portable Exhauster.

Durable enclosures are constructed of epoxy-coated steel and aluminum for maximum resistance to corrosion and abrasion. Tempered safety glass sides, top, and front sash offer excellent visibility, ambient light, and protection. Glass is preferred over acrylic for optical clarity and resistance to solvent-induced hazing and marring. Ergonomic 20° angled sash operates glare-free with an 8” opening and pivots up to lock in position for 20”-clearance loading. Design and construction create unified resistance to vibration, electrostatic charges, and fire. Two utility ports for cords, cables, and tubing.

All models require a remote blower or FilterMate Portable Exhauster, a work surface (See Accessories), and a supporting base.

XPert™ Balance Enclosures provide a safe, stable environment for weighing and other sensitive manipulations. An integrated monitoring and alarm system provides total assurance that air is actually flowing at user-designated minimum velocity. Choose from Guardian Jr model (alarm capability only) or Guardian 1000 (continuous digital flow rate readout with alarm). Monitors are rear-mounted at the back of the enclosure.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat