Lascar Electronics DPM 742-BL 4-20mA Loop Powered Panel Meter; 0.5" Digits

Representative image only.
Lascar Electronics Mfr # DPM 742-BL – Item # 6559501
Special installation tools are not required for current measurement
  • No soldering needed—connections are made through screw terminals
  • Snap-in and bezel mounting design makes installation quick and easy
  • Calibrates and scales rapidly with built in potentiometers
  • Displays are back litfor a clear display, even in low light conditions
  • 1 year warranty

PRODUCT OPTIONS

₹26,200.00INR / Each

₹32,900.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹32,900.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Inputs1
  • Control Input mA4-20
  • Display Type0.5" backlit LED
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • Overall Width (in)2 11/64
  • Overall Height (in)1 23/64
  • Overall Depth (in)13/16
  • Overall Width (mm)55.1
  • Overall Height (mm)34.5
  • Overall Depth (mm)20.6
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • No soldering needed—connections are made through screw terminals
  • Snap-in and bezel mounting design makes installation quick and easy
  • Calibrates and scales rapidly with built in potentiometers
  • Displays are back litfor a clear display, even in low light conditions
  • 1 year warranty

More About this Item

Compact, loop-powered panel meters provide an accurate, zero corrected indication of 4 to 20 mA current readings. Multi-turn potentiometers allow sensitive adjustment and scaling of the indicator, and decimal point placement may be selected through a jumper link. Waterproof IP 67 or NEMA 4X rating can be achieved with the mounting bezel accessory.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat