Lascar Electronics EMV 1200 Round Hole Mount Panel Voltmeter, LCD; 4 to 40 VDC

Representative image only.
Lascar Electronics Mfr # EMV 1200-40 – Item # 6559514
Mounts easily into a single drilled hole!
  • Square-panel meters need a 7/32" (5.6 mm) diameter mounting hole
  • 1 year warranty

PRODUCT OPTIONS

₹9,500.00INR / Each

₹32,900.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹32,900.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Inputs1
  • Display Type0.5" LCD
  • Max Power VDC (VDC)50
  • Min Power VDC (VDC)3
  • Overall Width (in)1 47/64
  • Overall Height (in)13/16
  • Overall Width (mm)43.9
  • Overall Height (mm)20.8
  • DescriptionRound Hole Mount Panel Voltmeter, LCD; 4 to 40 VDC
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Square-panel meters need a 7/32" (5.6 mm) diameter mounting hole
  • 1 year warranty

More About this Item

Meters are quickly mounted through a circular hole and secured with a nut (included).

Decimal point placement may be selected through jumper links, and scaling and calibration may be adjusted by potentiometers. Rectangular models include a rubber seal that fits between the meter and mounting panel to provide splashproof protection, and utilize soldered wire connections.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat