M-System 40DN Loop-Powered Digital Panel Meter, 4-20 mA input

Representative image only.
M-System Mfr # 40DN – Item # 6170004
Meters to fit your application
  • Many panel meter and display options
  • Features moving average and overrange indicators
  • Flush panel mount
  • 3 year warranty

PRODUCT OPTIONS

₹33,800.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Display Type0.75" LED
  • Display Digits4
  • Overall Width (in)3 3/4
  • Overall Height (in)1 7/8
  • Overall Depth (in)3 3/4
  • Overall Width (mm)95.3
  • Overall Height (mm)47.6
  • Overall Depth (mm)95.3
  • DescriptionLoop-Powered Digital Panel Meter, 4-20 mA input
  • Warranty3 Years
3 Year Warranty

Key Features

  • Many panel meter and display options
  • Features moving average and overrange indicators
  • Flush panel mount
  • 3 year warranty

More About this Item

These panel meters can be outfitted to work in a variety of situations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat