MadgeTech HiTemp1403 Data Logger, Rigid 5.25" Trans Probe

Representative image only.
MadgeTech Mfr # HITEMP140-5.25-TD – Item # 2300178
Stands up to harsh environments such as autoclaves
  • Accuracy of ±0.18°F (0.1°C) over the entire probe measuring range
  • Fully submersible—rugged 316 stainless steel construction is IP68 rated
  • Various probe styles, tips, and lengths are available to suit your application needs
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)284
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)140
  • Temperature Resolution (° F)0.02
  • Temperature Accuracy (° F)±0.18⁰F from -4 to 284
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1⁰C from -20 to 140
  • Memory Size32,700 time-and-date stamped readings
  • Battery Type1 3.6V Lithium (included)
  • Display TypeNone
  • Height (in)2 3/4
  • Height (cm)67
  • Diameter (in)1
  • Diameter (cm)25
  • DescriptionData Logger, Rigid 5.25" Trans Probe
  • Warranty1 year
1 Year WarrantyIP68 Rated

Key Features

  • Accuracy of ±0.18°F (0.1°C) over the entire probe measuring range
  • Fully submersible—rugged 316 stainless steel construction is IP68 rated
  • Various probe styles, tips, and lengths are available to suit your application needs
  • 1 year warranty

More About this Item

These rugged stainless steel devices are fully submersible. The temperature sensors are high-accuracy 100 Pt RTDs and can measure temperatures up to 500°F (260°C), making the logger ideal for use in conveyor ovens, well monitoring, environmental studies, autoclave validation, and more.
Choose from single- or multi-position docking stations (one is required for use). Single-position docking station (23000-98) may be used with multiple data loggers, while the six-position station (23001-90) can download data from multiple loggers simultaneously.
The software (included with docking stations) makes starting, stopping, and operating the logger quick and simple. Data is presented in graphical, tabular, and summary format and can be viewed in °C, °F, K, or °R. Additionally, you may automatically export the data to Excel for further calculations and analysis. One docking station and copy of software can be used for multiple loggers at a single location.

The transition tip probe has a 1/8" (3.2 mm) diameter and is pointed for penetration.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat