Megger DCM1500S Solar PV Clamp Meter

Representative image only.
Megger Mfr # 1013-357 – Item # 2002726
Perfect for meter installing, maintaining, and monitoring solar/photovoltaic systems
  • Measures up to 2000 VDC and 1500 VAC (true rms)
  • Takes resistance, diode, capacitance, and frequency measurements
  • Smart hold sounds audible warning when "held" reading increases by 50 count or more
  • Min/Max hold
  • Stores up to 4000 readings
  • Bluetooth® link to Megger Link™ App
  • 6000-count digital dispaly
  • Large backlit LED display and automatic jaw torch for dimly lit areas
  • Tactile barrier below the jaw help ensure operator safety
  • 3 year warranty

₹228,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)2000
  • DC Voltage Accuracy600 mV range: ±(0.7% + 5 digits)
    600 and 1000 V ranges: ±(0.7% + 2 digits)
    PV DC (with PVH1 or PVH2 lead set): ±(2.0% + 5 digits)
  • DC Max (amps)1500
  • DC Current Accuracy400 and 4000 µA ranges: ±(1.0% + 3 digits)
    60, 600, and 1500 A ranges: ±(2.0% + 5 digits)
  • AC Max (Volts)1500
  • Ac Voltage Accuracy600 and 1000 V ranges: ±(1.0% + 5 digits)
    PV DC (with PVH1 or PVH2 lead set): ±(2.0% + 5 digits)
  • AC Max (amps)1500
  • AC Current Accuracy400 and 4000 µA ranges: ±(1.0% + 3 digits)
    60, 600, and 1500 A ranges: ±(2.0% + 5 digits)
  • Resistance Max (KΩ)600
  • Frequency Max (KHz)10
  • Frequency Accuracy±(0.3% + 3 digits)
  • ContinuityYes, 2.7 kHz tone buzzer
  • Diode TesterYes, 1.5 V
  • True RmsYes
  • Min Temperature (° F)-40
  • Max Temperature (° F)752
  • Min Temperature (° C)-40
  • Max Temperature (° C)400
  • Temperature AccuracyCelcius: ±(1% + 20 digits)
  • Count6000
  • DisplayLarge backlit LCD
  • Jaw Size42
  • Memory4000 data points
  • InterfaceBluetooth® connection
  • Safety RatingEN 61010-1, EN 61010-2-032, EN 61010-2-033 for CAT III 1000 V, CAT IV 600 V, EN 61326-1
  • Power2 AA (included)
  • Width (in)2.4375
  • Height (in)10
  • Depth (in)1.625
  • Width (cm)6.2
  • Height (cm)25.4
  • Depth (cm)4.1
  • DescriptionSolar PV Clamp Meter
  • Warranty3 years
3 Year Warranty

Includes

PVHV1 lead set with 4 mm plugs, PVHV2 lead set with PV plugs, test lead set (one black, one red), test probes (one black, one red), crocodile clips (one black, one red), temperature probe, carrying case, and batteries.

Key Features

  • Measures up to 2000 VDC and 1500 VAC (true rms)
  • Takes resistance, diode, capacitance, and frequency measurements
  • Smart hold sounds audible warning when "held" reading increases by 50 count or more
  • Min/Max hold
  • Stores up to 4000 readings
  • Bluetooth® link to Megger Link™ App
  • 6000-count digital dispaly
  • Large backlit LED display and automatic jaw torch for dimly lit areas
  • Tactile barrier below the jaw help ensure operator safety
  • 3 year warranty

More About this Item

Use the multifunction clamp meter in the installation, maintenance, monitoring, and testing of photovoltaic systems as well as standard AC or DC electrical equipment. The meter safely and accurately measures current up to 1500 A and voltage up to 2000 VDC and 1500 VAC (using the PVHV leads). The versatile meter also measures resistance, diode, capacitance, temperature, and frequency. Compact and lightweight yet durable, the meter fits right in your hand, making it an ideal tool for everyday use out on the field.

Easily measure PV panels using the included lead set with MC4 PV plugs. High voltage leads plug right into the meter and MC4 connectors connect directly into a module, eliminating the need to use probes, ensuring solid connections, and more accurate measurements. A large, backlit display and a built-in flashlight in the jaw make it easy to see in dimly lit areas. The meter stores up to 4000 readings; select sample rate from 1, 5, 10, 30, or 60 seconds. Use the Bluetooth® connection to easily transfer real-time data to the free Megger Link™ App to create graphs and reports.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat