Megger IMT100 Industrial Multifunction Tester

Representative image only.
Megger Mfr # 1015-518 – Item # 2002732
Versatile handheld instrument features with more than 13 testing functions!
  • Dedicated four wire insulation resistance and four wire Kelvin low resistance
  • Meets IEC62446 for PV testing; UN EEC R100 Regulation for electric vehicle testing
  • Full-color graphical LCD with backlight
  • Store up to 256 results with individual tag names and dates
  • Rugged construction and IP54 rated housing
  • 2 year warranty

₹928,000.00INR / Each

₹25,500.00INR / Each

for an additional
₹25,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • DC Voltage Accuracy±2% ±2 digits (0 to 1000 V)
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±2% ±2 digits (10 mV to 1000 V True-rms)
  • Capacitance Max (mF)1
  • Capacitance Accuracy±5.0% ±2 digits (1 nF to 10 μF)
  • Frequency Max (Hz)400
  • Frequency Accuracy±0.5% ±1 digit
  • Continuity0.01 Ω to 1 MΩ
  • True RmsYes
  • Min Temperature (° F)4
  • Max Temperature (° F)392
  • Min Temperature (° C)-20
  • Max Temperature (° C)200
  • Temperature Accuracy±1.0 °C (1.8 °F) ±20 digits
  • Memory256 test results (date / time stamped)
  • InterfaceUSB-A
  • Safety RatingIEC61010-1 CAT III 600 V
  • Power6 NiMH rechargeable batteries (included); can also use 6 AA or 6 LiFeS2 batteries
  • Width (in)4.125
  • Height (in)9
  • Depth (in)3
  • Width (cm)10.5
  • Height (cm)22.8
  • Depth (cm)7.5
  • DescriptionIndustrial Multifunction Tester
  • Warranty2 year warranty
Two year warranty

Includes

Kelvin probe pins, Kelvin probe lead set, Kelvin clip lead set, long reach test probe CAT II, long reach test probe CAT IV, grabber clip lead set, SP5 remote probe, PV test lead set adapters, type T thermocouple probe, hook strap assembly, carrying case, battery charging kit, meter certificate of test, and certificate of calibration.

Key Features

  • Dedicated four wire insulation resistance and four wire Kelvin low resistance
  • Meets IEC62446 for PV testing; UN EEC R100 Regulation for electric vehicle testing
  • Full-color graphical LCD with backlight
  • Store up to 256 results with individual tag names and dates
  • Rugged construction and IP54 rated housing
  • 2 year warranty

More About this Item

Use this comprehensive multifunction meter to test insulation resistance, and measure continuity, inductance, capacitance, voltage, temperature, and more. The meter is perfect for testing and fault-finding during installation, start-up, and regular maintenance in industrial applications, photovoltaic (PV) systems, and electric vehicles (EV) industries. A full-color graphical LCD, rotary dial control, and soft keys make the meter simple and easy to use.

The meter accurately tests continuity measurements, low resistance bonding, open circuit voltage, polarity voltage, blocking diode testing, and diagnostic insulation resistance testing—perfect for use with PV systems. Test insulation resistance from 100 O up to 200 GO, with a test voltage of 50, 250, 500, or 1000 V. The AC and DC voltage testing, insulation resistance, continuity, and low resistance bonding with 2, 3, and 4 test lead methods is ideal for the EV industry.

Test temperature and insulation resistance compensation with the included thermocouple probe (CAT III to 600 V). Set the rotary selector to the LRC position to determine if the main element of the load is inductive, capacitive, or resistive. The meter can test the motor direction of rotation and view the phase sequence on the screen.

Store up to 256 test results with individual tag names and dates. Easily view the results on the instrument test results dashboard or download data to a USB drive. The IP54-rated meter offers excellent protection against moisture and dust; a tough, shock absorbing rubber case over the housing offers added protection as well as an excellent grip.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat