Megger MIT410/2 Insulation Tester, CAT IV, PI and DAR

Representative image only.
Megger Mfr # 1004-735 – Item # 2002632
Ideal for electrical and industrial testing
  • Single range, faster continuity testing from 0.01 Ω to 1 MΩ
  • Stabilized insulation test voltage is accurate to +2% -0%
  • Live circuit detection for added protection
  • 1 year warranty

PRODUCT OPTIONS

₹365,000.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Resistance (G ohms)10
  • Max Resistance (G ohms)200
  • Capacitance Range100 pF to 10µF
  • Capacitance Accuracy±5.0% ±2 digit
  • Continuity Range0.01 Ω to 999 kΩ (0 to 1000 kΩ on analog scale)
  • Continuity Accuracy±3% ±2 digits (0 to 100 Ω)
  • ComplianceCAT IV-600 V, CAT III-1000 V
  • Battery Type (VAC)6 AA (included)
  • Length (in)4 1/4
  • Height (in)2 5/16
  • Width (in)9
  • Length (cm)10.8
  • Height (cm)6.3
  • Width (cm)22.8
  • Warranty1 Year
1 Year Warranty

Key Features

  • Single range, faster continuity testing from 0.01 Ω to 1 MΩ
  • Stabilized insulation test voltage is accurate to +2% -0%
  • Live circuit detection for added protection
  • 1 year warranty

More About this Item

The Megger MIT400/2 series insulation and continuity testers offer wide range of applications from electrical installations, cable testing, motor testing, automotive, ESD, panel building, avionics, and maintenance. These compact units provide insulation testing up to 1000 V and 200 GΩ range. A variable range allows any intermediate voltage from 10 to 1000 V in 1 V steps.

Each tester is protected by a rubber molded outer casing and comes with a IP54 weatherproof rating.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat