Mocon Headspace Analyzer, Benchtop, O2/CO2

Representative image only.
Mocon Mfr # 290352 – Item # 8649026
Configure up to 1000 customized product testing programs
  • Logging of more than 10,000 test results
  • Download data via built-in USB, RS-232 or Ethernet
  • LAN monitor capability
  • Requires only a small sample volume
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO2, O2
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)100
  • CO Resolution (ppm)0.001
  • Oxygen Resolution (%)0.1
  • Oxygen Accuracy±1% of reading
  • AccuracyCarbon dioxide: 1.5% FSD
  • Sensor TypeOxygen: ceramic solid state; carbon dioxide: infrared
  • Sampling AssemblyProbe with integral needle holder and sampling hose
  • Sampling pumpBuilt-in, automatic sample draw
  • Power (VAC)100 to 240
  • Height (in)7
  • Width (in)11 7/8
  • Depth (in)8 5/8
  • Height (cm)17.8
  • Width (cm)30.2
  • Depth (cm)21.9
  • Warranty1 year
1 Year Warranty

Key Features

  • Logging of more than 10,000 test results
  • Download data via built-in USB, RS-232 or Ethernet
  • LAN monitor capability
  • Requires only a small sample volume
  • 1 year warranty

More About this Item

Benchtop CheckMate 3 analyzers are fast, reliable, and easy to use. Powerful units require only 3.15-mL O2 or 5-mL CO2 sample volume. Gas sampling starts automatically as syringe is introduced to the package for fail-safe operation. Sensor features water trap system to maintain sensor integrity. Gas levels display in approximately 10 seconds on backlit LCD.

Use icon-based smart keys to customize sampling, alarms, and data recording parameters for up to 1000 different product types. Complete documentation of test results with time/date stamp can be sorted and printed immediately, or stored for download later to computer. Analyzers feature self-diagnostics to monitor operation and prevent common user errors.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat