Neptune Drum/barrel heavy-duty mixer with 2" NPT(M) mounting; 1/2 hp, 115/230 VAC

Representative image only.
Neptune Mfr # E-3.0 – Item # 5050010
Heavy-duty mixers for mixing contents of 55-gallon drums and barrels—choose from three mounting styles
  • 1 year warranty

PRODUCT OPTIONS

₹270,000.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
for an additional
₹43,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)1725
  • Max Speed (rpm)1725
  • Mounting Type2" NPT(M)
  • Max Torque (in-oz)288
  • Impeller Size (in)3.75
  • Impeller Size (mm)95.25
  • Shaft Length (in)29
  • Shaft Length (mm)736.6
  • Power (Phase)1
  • Power (VAC)115/230
  • Power (Hz)60
  • Motor hp1/2
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • 1 year warranty

More About this Item

These high-quality mixers are available in three mounting versions for heavy-duty mixing. Adjustable hand screws secure the drum-lip model to the rim of 55-gallon (200 liter) drums. The C-clamp model mounts to any open head tank or drum and allows you to adjust the angle of the mixer. The 2" NPT(M) mount model screws directly into a standard 2" (51 mm) female bung to keep odors in and debris out.
Drum-lip and NPT(M) mount models include a folding impeller to pass through bung that attaches to the shaft with set screw and opens to a maximum diameter of 33⁄4" (95 mm) during operation. C-clamp models include a 4" (102 mm) fixed impeller, and are intended for use with an open tank. All mixers deliver maximum speed of 1725 rpm.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat