Neptune Hand-held single-grip mixer; 1/2" dia shaft x 40"L, 5" dia caged impeller

Representative image only.
Neptune Mfr # HH55 – Item # 5050049
  • Air control valve allows easy speed adjustment
  • Low speed mixing and stalling will not overheat as with an electric motor
  • Stainless steel shaft and impeller
  • 2 year warranty

PRODUCT OPTIONS

₹201,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Max Volume (Gal)55
  • Min Speed (rpm)100
  • Max Speed (rpm)2000
  • Max Torque (in-oz)720
  • Motor TypeAir-driven
  • Impeller Size (in)5
  • Impeller Size (mm)127
  • Shaft Diameter (in)0.5
  • Shaft Diameter (mm)13
  • Shaft Length (in)40
  • Shaft Length (mm)1016
  • Motor hp1/4
  • Warranty2 Years
Two year warranty

Key Features

  • Air control valve allows easy speed adjustment
  • Low speed mixing and stalling will not overheat as with an electric motor
  • Stainless steel shaft and impeller
  • 2 year warranty

More About this Item

Popular for mixing open and closed containers. Suitable for mixing slurries, mortar, petroleum products, and similar viscous materials.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat