Neptune Heavy duty, gear-drive mixer; 1/3-hp, 115/230 VAC, 48"L shaft, 10" impeller

Representative image only.
Neptune Mfr # JG-2.0 – Item # 5031120
Powerful mixers for difficult applications
  • Grease-filled gearbox eliminates oil seal and the possibility of oil contamination
  • Mixers have no clutches to slip, wear, or replace
  • Shaft bearings are permanently lubricated
  • 2 year warranty

PRODUCT OPTIONS

₹618,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)350
  • Max Speed (rpm)350
  • Mounting TypeC-clamp
  • Max Torque (in-oz)1080
  • Motor TypeTEFC
  • Impeller Size (in)10
  • Impeller Size (mm)254
  • Shaft Length (in)48
  • Shaft Length (mm)1219.2
  • Power (Phase)1
  • Power (VAC)115/230
  • Power (Hz)60
  • Motor hp1/3
  • Warranty2 Years
Two year warranty

Key Features

  • Grease-filled gearbox eliminates oil seal and the possibility of oil contamination
  • Mixers have no clutches to slip, wear, or replace
  • Shaft bearings are permanently lubricated
  • 2 year warranty

More About this Item

Indexed ball-and-socket design with vibration pad lets you adjust the mixer position and achieve various process results you want. Cast aluminum housing.


Note: Does not include power cord, as it should be wired at customer's site by qualified technician in accordance with local electrical codes. Wiring diagram is displayed on motor. Models of 3⁄4- to 1-hp require a separate motor starter, please call our Application Specialists for details.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat