Neptune Pail Mixer with Rim Clamp; 1/2- to 1-hp Air Drive

Representative image only.
Neptune Mfr # PAM-6.0 – Item # 5050030
Convenient for mixing materials in a closed 5-gallon bucket
  • Adjust motor along the centerline of the pail to align with the opening in lid
  • Folding impeller allows you to mount the mixer without removing the lid
  • Toggle switch on electric motor; air-control valve for speed adjustment on air-motor model
  • Air input pressure: 35 to 100 psi
  • 1 year warranty

₹259,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Inlet Pressure (PSI)80
  • Min Air Inlet Pressure (PSI)40
  • Impeller Size (in)3.75
  • Impeller Size (mm)95.25
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Motor hp1/2
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • Adjust motor along the centerline of the pail to align with the opening in lid
  • Folding impeller allows you to mount the mixer without removing the lid
  • Toggle switch on electric motor; air-control valve for speed adjustment on air-motor model
  • Air input pressure: 35 to 100 psi
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat