North by Honeywell NK803ES/10 Lined Glove, 24" L, size 10

Representative image only.
North by Honeywell Mfr # NK803ES/10 – Item # 8691103
Extended length provides upper arm protection

PRODUCT OPTIONS

₹8,400.00INR / Pair of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNitrile
  • Size10
  • Length (in)24
  • Length (cm)61
  • ColorBlue
  • LiningKnit
  • GripTextured
  • CuffElastic
  • SterileNo
  • DescriptionLined Glove, 24" L, size 10
Conformite Europeenne

More About this Item

Nitri-Knit supported nitrile gloves feature an interlock knit liner and attached sleeve with elastic cuff. True dip-coated glove has a permanent bond of nitrile to inner liner — won't peel apart like glued-in liners.
Gloves will not swell, sag or weaken from fat absorption. Outperform supported natural rubber, neoprene, and vinyl gloves when exposed to solvents, caustics, and animal fats. Unique texture finish provides excellent grip on oily, wet, or dry objects.
Hand portion is treated with a permanent antibacterial and antimildew agent. Launderable for extended use. Latex free.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat