O C White EM-45-5D-W Circular Illuminated Magnifier, 5" Dia, 2.25x Mag, 5 Diopters, White; Clamp Base

Representative image only.
O C White Mfr # EM-45-5D-W – Item # 4180772
Shade handle allows for convenient magnifier positioning
  • Easily move magnifier around with 45" (1.1 m) arm reach
  • 1 year warranty

PRODUCT OPTIONS

₹63,500.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification2.25x
  • Diopters5D
  • Viewing Area5" (127 mm) diameter
  • LensSingle with diopters
  • Mounting TypeTable clamp
  • Light Source22-watt fluorescent bulb
  • Arm Length (in)45
  • Arm Length (cm)114.3
  • Power (VAC)120
  • Power (Hz)60
  • ColorWhite
  • Warranty1 Year
1 Year Warranty

Key Features

  • Easily move magnifier around with 45" (1.1 m) arm reach
  • 1 year warranty

More About this Item

These metal shade magnifiers feature a 5" diameter glass lens. The 22-watt fluorescent bulb emits a high quality light for your inspection needs. Maintain desired position of 45" (1.1 m) arm reach with internal spring design. Shade handle offers a safe and convenient method of adjusting magnifier position. Operates on 120 VAC.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat