Oakton CON 150 Waterproof Portable Meter with Probe

Representative image only.
Oakton Item # 3560732
Rugged, accurate, reliable – best value for an IP67-rated waterproof meter!
  • Intuitive, user-friendly icons—probe status displays cell constant
  • Grip-Clip™ holder quickly and easily secures the probe to your beaker or container
  • Expanded data logging for up to 150 data sets
  • 700 hours battery life or optional universal power adapter
  • Built-in stand and wall-mount option allow for easy laboratory measurement or storage
  • 3 year warranty

PRODUCT OPTIONS

₹133,000.00INR / Each

₹25,500.00 - ₹34,500.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display type3 line custom LCD
  • CalibrationOne point per range
  • Min Conductivity0.01 µS
  • Max Conductivity200 mS
  • Conductivity Resolution0.01 or 0.1 auto-ranging
  • Conductivity Accuracy±1 % FS
  • Min TDS0 to 200 ppt
  • Min Temperature (° C)10
  • Max Temperature (° C)110
  • Min Temperature (° F)50
  • Max Temperature (° F)230
  • WaterproofYes
  • Battery2 AA (included)
  • Battery life (hr)700
  • Width (cm)7.9375
  • Height (cm)5.715
  • Width (in)3 1/8
  • Height (in)2 1/4
  • DescriptionWaterproof Portable Meter with Probe
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Intuitive, user-friendly icons—probe status displays cell constant
  • Grip-Clip™ holder quickly and easily secures the probe to your beaker or container
  • Expanded data logging for up to 150 data sets
  • 700 hours battery life or optional universal power adapter
  • Built-in stand and wall-mount option allow for easy laboratory measurement or storage
  • 3 year warranty

More About this Item

The CON 150 meter offers a rugged, waterproof housing with built-in stand at an economical price. The large, three-line LCD lets you view the conductivity or TDS measurement simultaneously with temperature. Convenient auto-ranging and auto-cal functions for one calibration point per measurement range. Temperature coefficient adjustment from 0 to 10%/° C; and Conductivity-to-TDS ratio can be adjusted from 0.4 to 1.0 factor.

Select a two-cell probe with a 0.1, 1.0, or 10 cell constant and automatic temperature compensation (ATC). ATC ensures measurement accuracy even in fluctuating temperatures. Select temperature readout from °C/°F to suit your application.

Meter features include ready (stability) indicator, smart averaging, hold function, calibration alarm (visible), battery life indicator, and probe status. Data storage allows manual storage and recall of 150 data sets, as well as the last calibration's data.


What's included: conductivity cell 35608-50 (K = 1.0), Grip-Clip probe holder, and two AA batteries.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat