Oakton CON 6+ Handheld Conductivity Meter Kit with Probe and NIST Calibration

Representative image only.
Oakton Item # 3560405
Autoranging conductivity with temperature measurement
  • CON 6+ meters have five auto-ranging measurement modes — up to 200.0 mS (200.0 ppt)
  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • 3 year warranty

PRODUCT OPTIONS

₹130,000.00INR / Each

₹25,500.00 - ₹34,500.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • CalibrationUp to 5 points
  • Min Conductivity0 - 2000 uS
  • Max Conductivity0 - 200mS
  • Conductivity Resolution0.01, 0.1, or 1 μS; 0.01, or 0.1 mS
  • Cell ConstantK = 0.1, 1.0, or 10
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Width (cm)13.97
  • Height (cm)6.985
  • Width (in)5 1/2
  • Length (in)1 5/16
  • Height (in)2 3/4
  • Descriptionhandheld conductivity meter kit w/NIST Cal
  • Warranty3 year
3 Year WarrantyISO9001:2000 Certified Supplier

Includes

Protective rubber boot with stand, conductivity/temperature probe (K = 1.0), calibration solutions, sample bottles, rinse bottle, hard plastic carrying case, and four AAA batteries.

Key Features

  • CON 6+ meters have five auto-ranging measurement modes — up to 200.0 mS (200.0 ppt)
  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • 3 year warranty

More About this Item

These microprocessor-based meters feature easy, push-button operation that offers high accuracy at an extremely affordable price. A quick and easy single-point calibration covers all five ranges with the CON 6+ meters; for greater precision, single points can be calibrated within each of the five measurement ranges.

Additional features include a convenient Hold function and auto-off function that shuts meter off after 20 minutes of nonuse. Programming functions allow customization of meter for temperature compensation, temperature coefficient, normalization, and cell constant for better accuracy in varying applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat