Oakton DO 6+ Dissolved Oxygen Meter Kit with NIST-Traceable Calibration

Representative image only.
Oakton Item # 3564315
High accuracy combined with economical pricing
  • Low-maintenance, galvanic probe requires no warm-up time
  • Includes protective rubber boot which also functions as a benchtop stand
  • 3 year warranty

PRODUCT OPTIONS

₹179,000.00INR / Each

₹25,500.00 - ₹34,500.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Salinity0 to 50 ppt
  • Min Dissolved Oxygen0 ppm
  • Max Dissolved Oxygen0 to 19.99 ppm
  • Dissolved Oxygen Accuracy±1.5% FS
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • Battery4 AAA (included)
  • Battery life (hr)700
  • Width (cm)14.605
  • Height (cm)6.985
  • Width (in)5 3/4
  • Length (in)1 3/8
  • Height (in)2 3/4
  • NIST Calibration IncludedYes
  • Probe IncludedYes
  • Accessories IncludedYes
  • Warranty3 year
3 Year WarrantyISO9001:2000 Certified Supplier

Includes

DO probe 35642-50, NIST traceable calibration, electrolyte solution, membrane cap, protective rubber boot/stand, four AAA batteries, two membrane caps, solution bottles, rinse bottle, and hard plastic carrying case.

Key Features

  • Low-maintenance, galvanic probe requires no warm-up time
  • Includes protective rubber boot which also functions as a benchtop stand
  • 3 year warranty

More About this Item

This meter is a great value. The ranges work to test water quality in wastewater, surface water, groundwater, or drinking water. LCD shows results in ppm or mg/L with enunciators to aid in use and troubleshooting. Six simple buttons allow for freezing measurements, toggling between display units and temperature results, setup, calibration, and automatic barometric and salinity compensation after manual parameter inputs. Additional benefits of the simple design allow you to view electrode slope, zero offset, and millivolt values for electrode diagnostics.
Purchase zero oxygen solution (00653-00) separately to calibrate meter.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat