Oakton EcoTestr™ TDS1 Waterproof TDS Pocket Tester

Representative image only.
Oakton Item # 3563408
Economical, field-ready testers that are easy to use
  • Large, easy-to-read LCD screen
  • User-friendly, two-button interface
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water
  • 2 year warranty

PRODUCT OPTIONS

₹11,100.00INR / Each

₹17,000.00 - ₹25,900.00INR / Each

for an additional
₹17,000.00INR / Each
for an additional
₹25,900.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Include Standards Today!
Oakton® Conductivity and TDS Standards
1,400.00 - ₹16,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeDual-line LCD
  • Calibration1 or 2 points
  • Min TDS0.0 ppt
  • Max TDS10.0 ppt
  • TDS Resolution0.1 ppm, 1 ppm, 0.01 ppt
  • TDS Accuracy±1% full scale
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.5°F/°C
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 AAA (included)
  • Battery life (hr)400
  • Length (cm)17.8
  • Width (cm)4
  • Height (cm)3.1
  • Width (in)1 1/2
  • Length (in)7
  • Height (in)1 1/4
  • DescriptionWaterproof TDS Pocket Tester
  • Warranty2 year
Two year warrantyConformite EuropeenneIP 67

Includes

Plastic storage case, lanyard, and four AAA batteries.

Key Features

  • Large, easy-to-read LCD screen
  • User-friendly, two-button interface
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water
  • 2 year warranty

More About this Item

Providing value without compromise, Oakton® EcoTestr™ 1 Series waterproof testers are easy to use and read. The large, dual-line LCD provides measurement and temperature information, as well as current battery life. The two-button interface allows for simple navigation of the meter menus and quick sample measurement. Designed to float in water, they are ideal for field testing applications such as lakes and streams – you can even attach a line to the housing for easy retrieval.

Additional features include a long-lasting durable electrode with polymer reference electrolyte; status icons for measurement stability, calibration, and battery life; and self-diagnostics. The leakproof cap with fill line functions as a sample/calibration and hydrating cup. The tester, powered by four AAA batteries, can operate for up to 400 hours continuously. The unit will auto power-off after 8 minutes of nonuse to conserve power.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat