Oakton ORPTestr® 5 Waterproof ORP Pocket Tester

Representative image only.
Oakton Item # 3563454
Portable routine lab testers with replaceable sensors
  • Replaceable single-junction sensors—Available in three pH sensor configurations
  • pH range from -2 to 16 with an accuracy of ±0.01 pH
  • Large, three-color backlit LCD screen
  • Easy to operate Three-button interface
  • 2 year warranty

PRODUCT OPTIONS

₹15,700.00INR / Each

₹17,000.00 - ₹25,900.00INR / Each

for an additional
₹17,000.00INR / Each
for an additional
₹25,900.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeDual-line LCD
  • Calibration1 point
  • Min mV (mV)-1000
  • Max mV (mV)1000
  • mV Resolution1
  • mV Accuracy±0.2% full-scale
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.9°F (0.5°C)
  • WaterproofYes
  • Battery4 AAA (included)
  • Battery life (hr)400
  • Length (cm)17.8
  • Width (cm)4
  • Height (cm)4
  • Width (in)1 1/2
  • Length (in)7
  • Height (in)1 1/2
  • DescriptionWaterproof ORP Pocket Tester
Two year warrantyConformite EuropeenneIP 67

Includes

Plastic storage case, lanyard, and four AAA batteries.

Key Features

  • Replaceable single-junction sensors—Available in three pH sensor configurations
  • pH range from -2 to 16 with an accuracy of ±0.01 pH
  • Large, three-color backlit LCD screen
  • Easy to operate Three-button interface
  • 2 year warranty

More About this Item

Perfect for routine laboratory, facility process, or field pH testing where testers are used and replaced often. pH5 pocket testers have a replaceable single-junction sensor easily exchanged to ensure optimal performance while providing extended tester replacement cycles and lowering annual tester replacement costs. A large LCD makes viewing test measurements easy, featuring a three-color backlight indicating operational mode—blue for measurement, green for calibration, and red for alarm condition.

Additional features include a hold function to lock in measurements, self-diagnostic error message, and status icons for measurement stability and low battery voltage. The IP67-rated housing features an easy-to-grip design and floats if accidentally dropped in water when sensor cap is on. Powered by four AAA batteries, the testers can operate for up to 400 hours continuously. To conserve power, the unit will auto power-off after 8 minutes of nonuse.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat