Oakton T-100 Turbidity Meter, Handheld, Waterproof, No Standards

Representative image only.
Oakton Item # 3563505
Waterproof and dustproof with IP67-rated housing that floats!
  • Meets performance criteria as specified by ISO 7027 (DIN EN 27027) method
  • Compliant with ASTM D6855-03 (EPA recognized)
  • Four point push-button calibration for full-range accuracy
  • Auto-ranging from 0 to 1000 NTU

₹226,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Turbidity0.01
  • Max Turbidity1000
  • Turbidity Resolution0.01, 0.1, or 1 NTU
  • Turbidity Accuracy±2% of reading
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • WaterproofYes
  • Battery4 AAA (included)
  • Width (cm)6.985
  • Height (cm)5.08
  • Width (in)2 3/4
  • Height (in)2
3 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Key Features

  • Meets performance criteria as specified by ISO 7027 (DIN EN 27027) method
  • Compliant with ASTM D6855-03 (EPA recognized)
  • Four point push-button calibration for full-range accuracy
  • Auto-ranging from 0 to 1000 NTU

More About this Item

The Oakton T-100 turbidity meter is easy to calibrate — meter automatically prompts you to the next calibration standard. The large custom LCD displays reading and units of measure. Other features include auto-off, diagnostic error messages, and auto-ranging function. Power saving function lets you take over 1000 readings on a single set of AAA batteries. Sealed optical system with infrared light source delivers high accuracy across entire range.

No Standards included in this package. Must order separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat